Beli automatic grease gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Fully Automatic Penumatic Grease Gun
    Mulai

    Rp3.599.900

    JTC Fully Automatic Penumatic Grease Gun
    atribut:
    • Capacity: 400 cc
  2. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  3. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  4. MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)
    Mulai

    Rp399.900

  5. American Tool Air Grease Gun Combination Kit (Pistol Gemuk)
    Mulai

    Rp1.899.900

    American Tool Air Grease Gun Combination Kit (Pistol Gemuk)
    Deskripsi:
    > With air grease gun 14oz> E-coated finish tube (black)> Zinc plated finish fittings> With one black blow molding box> With 7 fittings
    atribut:
    • Size: 6.5mm
  6. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  7. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  8. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  9. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  10. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  11. SKF Pompa Gemuk
    Mulai

    Rp5.699.900

    SKF Pompa Gemuk
    atribut:
    • Maximum Pressure (Bar/psi): 30/430
    • Volume/stroke (cm): approx. 45
  12. MultiPro Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  13. KYOTO TOOL (KTC) Grease Gun Cartridge Type (Pistol Gemuk)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp639.900

    KYOTO TOOL (KTC) Grease Gun Cartridge Type (Pistol Gemuk)
    Deskripsi:
    Cartridge type allows easy filling of grease and saves on grease.
    atribut:
    • Capacity (cc): 400
    • Maximum Pressure (MPa): 20 or more
    • Nozzle Length (mm): 250
    • Oil Tank Diameter (mm): 63
    • Single Discharge Amount (cc): 1
    • Total Length (mm): 360
    • Applicable grease: Consistency No.1
    • Nozzle connection screw: Rc1/8
  14. JONNESWAY Air Operated Grease Pump
    Mulai

    Rp18.999.900

    JONNESWAY Air Operated Grease Pump
    Deskripsi:
    Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.
    atribut:
    • Capacity (L): 30
    • Air Inlet Pressure (kg/cm): 4-9
    • Pressure Ratio: 1.8756944444
    • Fluid Output Press (kg/cm): 180-405
  15. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  16. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
Daftar Harga automatic grease gun Terbaru October 2026
JTC Fully Automatic Penumatic Grease GunRp3.599.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)Rp399.900
American Tool Air Grease Gun Combination Kit (Pistol Gemuk)Rp1.899.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
Wipro Air Grease Gun (Pistol Gemuk)Rp369.900
TRUSCO Hand Grease Lubricator (Pompa Gemuk)Rp1.699.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
American Tool Grease Gun (Pistol Gemuk)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)